Shop All Leather Palm Gloves
Condor
Leather Gloves, Red Striped, L, PR
Mfr # 1AD97
Zoro # G0054171
product price: $2.55
/pr
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Striped
- Thumb Style Straight
- Glove Liner Material Cotton
- Glove Materials Cotton
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1AD97
- Zoro # G0054171
- UPC # 190735049808
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, L (70529_480-L)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, S, PR (4NHE1)
- CONDOR Leather Gloves, Blue/Gray, L, PR (4AZ97)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- CONDOR Leather Gloves, M, PR (1VT33)
- CONDOR Leather Gloves, S, PR (1VT32)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- Condor Leather Palm Gloves