Shop All Leather Palm Gloves
Condor
Leather Gloves, L, Gray/Blue, PR
Mfr # 20GZ01
Zoro # G8548127
product price: $3.89
/pr
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Blue
- Thumb Style Wing
- Glove Liner Material Cotton
- Glove Materials Cotton, Polyester
- Leather Grade B/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ01
- Zoro # G8548127
- UPC # 190735896419
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Leather Glove Style Work, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- CONDOR Leather Palm Gloves, Cow Split, Gray, S, PR (4TJU3)
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- Condor Gloves & Hand Protection