Shop All Leather Palm Gloves
Condor
Leather Gloves, Gauntlet Cuff, L, PR
Mfr # 5AR16
Zoro # G0054476
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5AR16
- Zoro # G0054476
- UPC # 190735104224
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- REEBOK Safety Shoe, 11, W, Black, Composite, PR (RB4039)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- CONDOR Leather Gloves, M, PR (1VT33)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDC5)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- Condor Gloves & Hand Protection