Shop All Leather Palm Gloves
Condor
Leather Gloves, 2XL, Beige/Blue, PR
Mfr # 20GZ07
Zoro # G8548154
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Blue
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 20GZ07
- Zoro # G8548154
- UPC # 190735896488
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Leather Glove Style Work, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIFLEX ULTIMATE VF, G-Tek Maxiflex Ultimate, L, 41K655, PR (34-875V/L)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- CONDOR Leather Gloves, M, Beige/Blue, PR (20GZ10)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- CONDOR Gloves, L, Gold/Orange, Thinsulate, PR (48WU01)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDD3)
- MCR SAFETY Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen (1040)
- Condor Leather Palm Gloves