Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Pigskin, XL, PR
Mfr # 1VT46
Zoro # G0055273
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1VT46
- Zoro # G0055273
- UPC # 190735051665
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (1) Box, PK2 (GL011-0613)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (29JV33)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- Condor Leather Driver's Gloves