Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Pigskin, L, PR
Mfr # 5AC74
Zoro # G0055115
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5AC74
- Zoro # G0055115
- UPC # 190735103852
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- MCKESSON CONFIDERM 3.8 Confiderm 3.8, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-684)
- NMC Danger Safety Glasses Required In This Area Sign (D11PB)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- CONDOR Gloves, M, Gold/Yellow, Unlined, Elkskin, PR (48WU05)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- 212 PERFORMANCE Leather Driver Work Glove in Golden Brown, Medium (LD-90-009)
- Condor Leather Driver's Gloves