Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, L, Beige, PR
Mfr # 20GZ13
Zoro # G8548215
Best Seller
product price: $8.95
/pr
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ13
- Zoro # G8548215
- UPC # 190735893432
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Leather Glove Style Drivers, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- CONDOR Leather Drivers Gloves, M, Beige, PR (20GZ14)
- CONDOR Leather Drivers Gloves, XL, Beige, PR (20GZ12)
- CONDOR Leather Drivers Gloves, 2XL, Beige, PR (20GZ11)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size L (4TJV9)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-7000/12)
- Condor Gloves & Hand Protection