Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Goatskin, M, PR
Mfr # 1VT48
Zoro # G0054975
Best Seller
product price: $8.05
/pr
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Goatskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1VT48
- Zoro # G0054975
- UPC # 190735051689
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- CONDOR Safety Glasses, Clear Uncoated (1VW15)
- CONDOR Back Support, Black, XL (1UM57)
- CONDOR Leather Drivers Gloves, Goatskin, XL, PR (1VT50)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- CONDOR Leather Drivers Gloves, Goatskin, L, PR (1VT47)
- CONDOR Leather Drivers Gloves, S, Beige, PR (20GZ15)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- CONDOR Drivers Gloves, Cowhide, S, Gold, PR (4TJY9)
- MAJESTIC Majestic Cowhide Driver's Gloves (1510/12)
- Condor Leather Driver's Gloves