Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Cowhide, S, PR
Mfr # 1D999
Zoro # G0055307
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1D999
- Zoro # G0055307
- UPC # 190735050279
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Jersey, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Medium (GL2503P)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- HEXARMOR Cut Resistant Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (2065-XXL (11))
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5AW69)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5AR48)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- CONDOR Gloves, 2XL, Gold/Yellow, Jersey, PR (48WT97)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- KINCO GLOVES DRVR FLLGRN TAN M (99-M)
- Condor Gloves & Hand Protection