Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Cowhide, L, PR
Mfr # 3AJ48
Zoro # G0055316
product price: $10.25
/pr
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3AJ48
- Zoro # G0055316
- UPC # 190735089644
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Jersey, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size S (4TJV7)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- CONDOR VF, Leather Gloves, XL, 1VT50, PR (60NM49)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/L)
- Condor Gloves & Hand Protection