Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Cowhide, 2XL, PR
Mfr # 2MCZ7
Zoro # G0055185
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2MCZ7
- Zoro # G0055185
- UPC # 190735059692
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Yellow, Spandex (EXO-HSY-04-L)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5AV28)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- CONDOR Drivers Gloves, Deerskin, S, Gold, PR (4TJX6)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- Condor Gloves & Hand Protection