Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, 2XL, Beige, PR
Mfr # 20GZ11
Zoro # G8548197
Best Seller
product price: $8.95
/pr
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ11
- Zoro # G8548197
- UPC # 190735893449
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Leather Glove Style Drivers, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- CONDOR Leather Drivers Gloves, M, Beige, PR (20GZ14)
- CONDOR Leather Drivers Gloves, L, Beige, PR (20GZ13)
- CONDOR Leather Drivers Gloves, S, Beige, PR (20GZ15)
- CONDOR Driver Gloves, M, Cream, PR (20GZ19)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5AR48)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- Condor Gloves & Hand Protection