Shop All Disposable Gloves
Condor
Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green
Mfr # 48UM31
Zoro # G4246658
product price: $3.55
/pk 100, $0.04/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 4 mil
- Material Natural Rubber Latex
- Powdered/Powder Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UM31
- Zoro # G4246658
- UPC # 190735939314
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Green, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha L, Size - Numeric 9, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- JAFLINE HD Attack Line Fire Hose, Rubber, 100 ft. L (G52H15HDB100N)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Natural (48UM25)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Green (48UM29)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green (53CV59)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (36VP38)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (3BA46)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (GNPR-SM-1M)
- Condor Gloves & Hand Protection