Shop All Disposable Gloves
Condor
Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green
Mfr # 53CV59
Zoro # G9682760
original price:
$7.55
52% off
new price: $3.55
/pk 100, $0.04/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 4 mil
- Material Natural Rubber Latex
- Powdered/Powder Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53CV59
- Zoro # G9682760
- UPC # 190735940242
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Green, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR (541XL-V)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF MULTICAMO TAN (GWP-RSEM-MCC)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-12)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Natural (48UM24)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green (48UM31)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Natural (48UM26)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (21DL28)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (60JJ46)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- Condor Gloves & Hand Protection