Shop All Disposable Gloves
Condor
Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural
Mfr # 10D866
Zoro # G4338826
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5 mil
- Material Natural Rubber Latex
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 10D866
- Zoro # G4338826
- UPC # 190735047262
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Medical-Grade, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (10D863)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (10D865)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (10D864)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Green (48UM29)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (INPF42100)
- Condor Disposable Gloves