Shop All Traffic Safety Vests and Apparel
Condor
Large Class 3 High Visibility Vest, Orange
Mfr # 1YAT4
Zoro # G0011453
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAT4
- Zoro # G0011453
- UPC # 190735052860
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 51 in |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Features | 360 Degrees Visibility |
Vest Stripe Color Family | Silver |
Standards | Meets ANSI-ISEA 107-2004 |
ATPV Rating | Not Rated |
Pockets | 4-6 |
Reflective Stripe Main Color | Silver |
Safety Vest Style | Standard |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 3 |
Total Number of Pockets | 5 |
Shop By | Closeouts |
Description
High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Lens Cleaning (RWAF-100)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- ROPE LOGIC Ultra Rigging Block 3/4 in. Tenex Sling (40151)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM69)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR High Visibility Vest, Orange/Red, S (53YM40)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- Condor High Visibility Clothing