Shop All Traffic Safety Vests and Apparel
Condor
Large Class 3 High Visibility Vest, Orange
Mfr # 1YAR3
Zoro # G0011557
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAR3
- Zoro # G0011557
- UPC # 190735052761
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 54 in |
Length | 28 in |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Features | 360 Degrees Visibility |
Standards | Meets ANSI-ISEA 107-2004 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Safety Vest Style | Standard |
Number of Inside Pockets | 1 |
Total Number of Pockets | 1 |
Number of Outside Pockets | 0 |
Description
High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- DURABLE CORP E 4' X 6' Brown Entrance Mat Entrance Mat (654S46BN)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Hook-and-Loop Closure, Mesh Polyester, Lime, Size L/XL (53YN34)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- Condor Workwear and Protective Clothing