Shop All Traffic Safety Vests and Apparel
Condor
Large Class 1 High Visibility Vest, Orange
Mfr # 1YAD5
Zoro # G0010753
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAD5
- Zoro # G0010753
- UPC # 190735052129
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 50 in |
Length | 28 in |
Description
High Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- MSA SAFETY Sweatband, 4-1/2inHx7inWx5/16inD, PK10 (10153518)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- CONDOR High Visibility Vest, Yellow/Green, M (53YP43)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- Condor Traffic Safety Vests and Apparel