Shop All Lab Coats & Jackets
Condor
Lab Smock, Unisex, M, White
Mfr # 4TWC9
Zoro # G0099057
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Number of Pockets 2
- Product Type Lab Smock
- Attached Hood No
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TWC9
- Zoro # G0099057
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | M |
Length | 35 in |
Details
Item | Lab Smock |
Color | White |
Material | Polyester/Cotton |
Number of Pockets | 2 |
Product Type | Lab Smock |
Attached Hood | No |
Gender | Unisex |
Description
Lab Smock, Attached Hood No, Color White, Gender Unisex, Material Polyester/Cotton, Number of Pockets 2, Product Type Lab Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- CONDOR Collared Lab Jacket, Male, 2XL, Light Blue (4TWA7)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, S (KP13NVRGS)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- NASCO Chemical Splash Jacket, M, PVC/Polyester (52JGM)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, L (JLM6204LB)
- Condor Scrubs & Lab Coats