Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, White, XL, PK25
Mfr # 26W797
Zoro # G5205137
product price: $48.39
/pk 25, $1.94/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W797
- Zoro # G5205137
- UPC # 190735056004
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Waist Size | 28-5/8" |
Fits Chest Size | 28-5/8 in |
Length | 39 1/4 in (Body Length) |
Size | XL |
For Height | 52 in to 52 in |
Maximum Height | 74 in |
Maximum Chest Size | 45 1/2 in |
Minimum Height | 71 1/2 in |
Overall Length | 39 1/4 in |
Height - Minimum | 71 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Height - Maximum | 74 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5171)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 3XL (31TV11)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- Condor Disposable Lab Coats