Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, White, S, PK25
Mfr # 26W794
Zoro # G5204893
product price: $14.35
/pk 25, $0.57/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size S
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W794
- Zoro # G5204893
- UPC # 190735055977
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Fits Waist Size | 23-3/4" |
Length | 33 21/32 in (Body Length) |
Fits Chest Size | 23-3/4 in |
For Height | 63 3/4 in to 67 in |
Maximum Chest Size | 36 1/4 in |
Minimum Height | 63 3/4 in |
Overall Length | 33 1/2 in |
Maximum Height | 67 in |
Height - Minimum | 63 3/4 in |
Chest Size - Maximum | 36 1/4 in |
Height - Maximum | 67 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- CONDOR Disposable Lab Coat, 5XL, White, PK30 (32KF63)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- Condor Workwear and Protective Clothing