Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, White, M, PK25
Mfr # 26W795
Zoro # G5205112
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 26W795
- Zoro # G5205112
- UPC # 190735055984
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Fits Waist Size | 25-3/8" |
Size | M |
Length | 35 23/32 in (Body Length) |
Fits Chest Size | 25-3/8 in |
Minimum Height | 67 in |
Maximum Chest Size | 39 1/4 in |
Overall Length | 35 3/4 in |
Maximum Height | 69 1/4 in |
For Height | 67 in to 69 1/4 in |
Height - Minimum | 67 in |
Height - Maximum | 69 1/4 in |
Chest Size - Maximum | 39 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- MOLDEX Moldex™ 9000 Full Face Respirator, S (9001)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB267SWHLG003000)
- Condor Disposable Lab Coats