Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, White, L, PK25
Mfr # 26W796
Zoro # G5205121
product price: $48.35
/pk 25, $1.93/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size L
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W796
- Zoro # G5205121
- UPC # 190735055991
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 37 3/4 in (Body Length) |
Fits Waist Size | 27" |
Fits Chest Size | 27 in |
Maximum Chest Size | 42 1/2 in |
For Height | 69 1/4 in to 71 1/2 in |
Overall Length | 37 3/4 in |
Maximum Height | 71 1/2 in |
Minimum Height | 69 1/4 in |
Chest Size - Maximum | 42 1/2 in |
Height - Maximum | 71 1/2 in |
Height - Minimum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- AZAR DISPLAYS Standoff Sign Holder: 30"x40" Graphic Size. Overall Size: 34"x44" (105540)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- Condor Disposable Clothing