Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, Blue, 5XL, PK25
Mfr # 26W857
Zoro # G5205557
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 5XL
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 26W857
- Zoro # G5205557
- UPC # 190735056592
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Named Size | 5XL |
Length | 47 3/4 in (Body Length) |
Fits Waist Size | 35-3/8" |
Fits Chest Size | 35-3/8 in |
Maximum Chest Size | 58 1/4 in |
Overall Length | 47 3/4 in |
Maximum Height | 83 1/2 in |
Minimum Height | 81 in |
For Height | 81 in to 83 1/2 in |
Height - Maximum | 83 1/2 in |
Chest Size - Maximum | 58 1/4 in |
Height - Minimum | 81 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 83 1/2 in, Height - Minimum 81 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Gatekeeper Entry Mat, Navy, 3 ft. W x (7608015013X4)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- Condor Disposable Lab Coats