Shop All Coveralls & Overalls
This Product is Discontinued
Condor
L, White, Zipper (Discontinued)
Mfr # 31TU92
Zoro # G9097663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color White
- Material Basic SMS
- Fabric Weight 1.5 oz
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TU92
- Zoro # G9097663
- UPC # 190735067765
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Disposable Clothing Size | L |
Fits Chest Size | 45 in to 47 in |
Details
Item | Coverall |
Color | White |
Material | Basic SMS |
Fabric Weight | 1.5 oz |
Inseam | 28 in |
Closure Type | Zipper |
Series | Condor |
Ankle Style | Open |
Standards | D3776, D5034, D1117, D257, D737, AATCC TM 127 |
Disposable Clothing Primary Material | SMS |
Coverall Style | Collared Coverall |
Level of Protection | Dry Particulate, Reduced Spray |
Seam Style | Serged |
Cuff Style | Open |
Description
Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.