Shop All General Purpose Gloves
Condor
Knit Gloves, S, Natural, PR
Mfr # 20GY83
Zoro # G8548014
product price: $0.51
/pr
$0.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Glove Materials Cotton, Polyester
- Application General Maintenance, Material Handling, Assembly, Shipping and Receiving
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GY83
- Zoro # G8548014
- UPC # 190735890257
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | White |
Glove Materials | Cotton, Polyester |
Application | General Maintenance, Material Handling, Assembly, Shipping and Receiving |
Glove Coating Coverage | Uncoated |
Finger Style | Full Finger |
Glove Style | Knit |
Glove Coating Finish | None |
Thumb Style | Wing |
Glove Coating Material | Uncoated |
Sold As | Pair |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- CONDOR Heavyweigh Knit Glove, Poly/Cotton, S, PR (5JK53)
- CONDOR Knit Gloves, L, Red, PR (20GY68)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, L, PR (4NMK9)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- CONDOR Canvas Gloves, Cotton/Poly, S, Natural, PR (2UUH1)
- WELLS LAMONT Poly/Cotton Chore Glove (300)
- Condor General Purpose Gloves