Shop All General Purpose Gloves
Condor
Knit Gloves, L, White, PR
Mfr # 20GZ26
Zoro # G8548312
product price: $1.19
/pr
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Thumb Style Wing
- Glove Style Knit
- Application General Maintenance, Assembly, Construction and Material Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ26
- Zoro # G8548312
- UPC # 190735893418
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | White |
Thumb Style | Wing |
Glove Style | Knit |
Application | General Maintenance, Assembly, Construction and Material Handling |
Coating Coverage | Palm |
Sold As | Pair |
Finger Style | Full Finger |
Glove Coating Finish | Dotted |
Glove Coating Coverage | Palm |
Grip Pattern | Dots |
Glove Coating Material | PVC |
Grip Material | PVC |
Glove Coating Cover | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | PVC |
Glove Materials | Polyester, Cotton, PVC |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- EPSON Continuous Label Roll, Permanent Adhesive (B250VTBWPX)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR Gloves, L, Gold/Red, PR (20GY71)
- CONDOR Knit Glove, Poly/Cotton, S, PK144 (4NMU8)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- CONDOR Knit Gloves, L, White, PR (20GY81)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Small/Medium, PR (BLSH-MSRG-14-SM2O)
- Condor General Purpose Gloves