Shop All General Purpose Gloves
Condor
Knit Gloves, L, Hi-Viz Orange, PR
Mfr # 20GZ25
Zoro # G8548303
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color High Visibility Orange
- Glove Materials Acrylic, PVC
- Coating Coverage Palm
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ25
- Zoro # G8548303
- UPC # 190735890240
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | High Visibility Orange |
Glove Materials | Acrylic, PVC |
Coating Coverage | Palm |
Finger Style | Full Finger |
Sold As | Pair |
Glove Coating Finish | Dotted |
Glove Coating Material | PVC |
Grip Material | PVC |
Grip Pattern | Dots |
Glove Style | Knit |
Glove Coating Coverage | Palm |
Thumb Style | Wing |
Application | General Purpose |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Cover | Palm |
Silicone-Free | No |
Palm Coating Material | PVC |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- CONDOR Knit Gloves, L, Red, PR (20GY68)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (4NGY7)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- BIG TIME PRODUCTS Big Time Products 9893-23 Large Heavy Duty Work Glove (188209)
- Condor Gloves & Hand Protection