Shop All General Purpose Gloves
Condor
Knit Gloves, Beige, XS, PR
Mfr # 783W23
Zoro # G803753384
product price: $1.05
/pr
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Glove Coating Color Black
- Touchscreen Compatible No
- Glove Coating Finish Dotted
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 783W23
- Zoro # G803753384
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Length | 8 3/4 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, PVC, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Aluminum, Evacuation Muster, Portrait (OS-EM-A-1824-V-10474)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUJ6, PR (783W25)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- CONDOR Canvas Gloves, Cotton, S, Natural, PR (2AH13)
- CONDOR Canvas Gloves, Cotton, S, High Visibility Orange, PR (2RA14)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL2O)
- Condor General Purpose Gloves