Shop All General Purpose Gloves
Condor
Knit Gloves, Beige, 2XL, PR
Mfr # 783W26
Zoro # G803891000
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Series Condor
- Knit Material Cotton, PVC
- Reversible No
- Glove Liner Material Cotton, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 783W26
- Zoro # G803891000
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 2XL |
Length | 11 in |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, PVC, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Safety Suspenders, Hi-Vis Orange (RB100)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- CONDOR Knit Gloves, Beige, XS, PR (783W23)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- Condor General Purpose Gloves