Shop All General Purpose Gloves
Condor
Knit Gloves, Acrylic, XS, PR
Mfr # 4NMK3
Zoro # G0057346
product price: $0.62
/pr
Sold in multiples of 12 for $7.44
$7.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Coverage Double Sided
- Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
- Glove Coating Coverage Full
- Sold As Pair
- Grip Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4NMK3
- Zoro # G0057346
- UPC # 190735099568
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR N95 Disposable Respirator, Universal, White, PK20 (22EL78)
- PFANNER Protos Integral ARBORIST Helmet - Olive (23701)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, FIRE EXTINGUISHER DO NOT BLK (IN-40-706I)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- CONDOR Knit Glove, Acrylic, L, PR (4NMK5)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- CONDOR Chore Gloves, Green, 18 oz., Cotton, PR (48UR61)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-55-009)
- Condor General Purpose Gloves