Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, XS, PR
Mfr # 5AJ51
Zoro # G0048982
product price: $0.56
/pr
Sold in multiples of 12 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Sold As Pair
- Glove Coating Material Uncoated
- Finger Style Full Finger
- Application Assembly, Parts Handling, General Maintenance and Material Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5AJ51
- Zoro # G0048982
- UPC # 190735104101
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (4NGY7)
- CONDOR Knit Glove, Poly/Cotton, S, PK12 (5PE86)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- CONDOR Knit Glove, Reversible, XS, Polyester, PR (29JV29)
- CONDOR Knit Glove, Poly/Cotton, S, PR (5AH18)
- MAGID KnitMaster Medium Weight Machine Knit Gloves, 12PK (13-680-WS-PC)
- Condor Gloves & Hand Protection