Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, XL, PR
Mfr # 4NGY7
Zoro # G0049271
product price: $1.65
/pr
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Red
- Finger Style Full Finger
- Grip Pattern C Tread
- Application Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4NGY7
- Zoro # G0049271
- UPC # 190735099056
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Size (Numeric) | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- CONDOR String Knit Gloves, Heavyweight, Polyester/Cotton, White, Large (5JK52)
- CONDOR Knit Gloves, L, Hi-Viz Orange, PR (20GZ25)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Small/Medium, PR (BLSH-MSRG-14-SM1B)
- Condor General Purpose Gloves