Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, S, PR
Mfr # 2UUA1
Zoro # G0049086
product price: $0.82
/pr
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige/Black
- Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
- Glove Coating Coverage Palm
- Coating Coverage Single Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2UUA1
- Zoro # G0049086
- UPC # 190735061046
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- CONDOR Gloves, Hi-Vis Lime, L, Knit Wrist, PR (48WU21)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- CONDOR Knit Gloves, White, Gauge 10, L, PK12 (48UR74)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- Condor Gloves & Hand Protection