Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, L, PK144
Mfr # 4NMU9
Zoro # G0057276
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Materials Cotton, Polyester
- Sold As Package
- Finger Style Full Finger
- Glove Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4NMU9
- Zoro # G0057276
- UPC # 190735100158
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | Natural |
Glove Materials | Cotton, Polyester |
Sold As | Package |
Finger Style | Full Finger |
Glove Style | Knit |
Thumb Style | Wing |
Glove Coating Material | Uncoated |
Glove Coating Finish | None |
Application | General Maintenance and Material Handling |
Glove Coating Coverage | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Cup, Non-Sterile, Clear, Plastic (7-1100)
- ZORO SELECT Fire Blanket and Cabinet, Wool (BCCOL)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Black, 5 PK (10171103)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- CONDOR Jersey Gloves, Brown, S, PR (20GY78)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- Condor General Purpose Gloves