Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, L, PK12
Mfr # 5PE87
Zoro # G0049025
product price: $6.19
/pk 12, $0.52/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Glove Style Knit
- Thumb Style Wing
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5PE87
- Zoro # G0049025
- UPC # 190735105337
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Supply, 1 In.H (20409)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- KASK Zenith Helmet Arc Flash Visor (WVI00017)
- SAFETYPOSTER.COM Safety Poster, Say Yes To Safety, ENG (P0592)
- CONDOR Knit Glove, Poly/Cotton, XS, PK12 (5PE85)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- CONDOR VF, Knit Gloves, Beige, S, 2UUA1, PR (60VY36)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- GEMPLERS Cotton Knit Gripper Dot Gloves - 1 Dozen (M59X-XXL)
- Condor General Purpose Gloves