Shop All General Purpose Gloves
Condor
Knit Glove, Acrylic/Poly, L, PR
Mfr # 3BA36
Zoro # G0049156
product price: $1.65
/pr
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Orange
- Glove Style Knit
- Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3BA36
- Zoro # G0049156
- UPC # 190735089811
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1131X, Standards EN 388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- DURABLE CORP 36" X 60" Tire Link Mat Tire Link Mat (108H3660)
- CONDOR Canvas Gloves, Poly/Cotton, L, White, PR (6AF50)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Green, PR (4NMU5)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR (4NMU7)
- Condor General Purpose Gloves