Shop All Kneeling Boards
Condor
Kneeling Mat, 36 x 18 In, Black
Mfr # 22EN48
Zoro # G6200205
product price: $66.05
/ea
$66.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 18 in
- Material Rubber
- Color Black
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 22EN48
- Zoro # G6200205
- UPC # 190735054178
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 36 in |
Width | 18 in |
Overall Length | 36 in |
Overall Width | 18 in |
Details
Item | Kneeling Pad |
Material | Rubber |
Color | Black |
Thickness | 1 in |
Features | Cut Out Carry Handle |
Edges | Tapered |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating |
Backing | None |
Handle Type | Cutout Handle |
Includes Handle | Handle Included |
Edge Shape | Tapered |
Description
Kneeling Pad, Overall Length 36 in, Overall Width 18 in, Thickness 1 in, Color Black, Features Cut Out Carry Handle, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Tapered, Includes Handle Handle Included, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- CONDOR Kneeling Mat, 21 x 14 In, Black (22EN46)
- POWERBUILT 9" X 20" Kneeling Pad (642413)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- M+A MATTING Extra-Tough Kneeling Pad (43311222000)
- Condor Kneeling Boards