Shop All Kneeling Boards
Condor
Kneeling Mat, 22 x 12 In, Rubber, Black
Mfr # 22EN50
Zoro # G5594854
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 12 in
- Material Rubber
- Color Black
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 22EN50
- Zoro # G5594854
- UPC # 190735054192
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 22 in |
Width | 12 in |
Overall Length | 22 in |
Overall Width | 12 in |
Details
Item | Kneeling Pad |
Material | Rubber |
Color | Black |
Thickness | 1 in |
Features | Cut Out Carry Handle |
Backing | Rubber |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating |
Edges | Squared |
Backing Material | EVA Rubber |
Includes Handle | Handle Included |
Handle Type | Cutout Handle |
Edge Shape | Square |
Description
Kneeling Pad, Overall Length 22 in, Overall Width 12 in, Thickness 1 in, Color Black, Features Cut Out Carry Handle, Handle Type Cutout Handle, Backing Material EVA Rubber, Edge Shape Square, Includes Handle Handle Included, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- CONDOR Kneeling Mat, 21 x 14 In, Black (22EN46)
- CONDOR Kneeling Mat, 36 x 18 In, Black (22EN48)
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- PORTWEST Kneeling Pad (KP05)
- PRIME-LINE WORKPRO Kneeling Foam Pad 17.5 in. x 11 in. x 1.5 in. (W133356)
- Condor Ergonomics