Shop All Knee Pads
Condor
Knee Support, Open Patella, Size XL
Mfr # 3TCJ8
Zoro # G3832631
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Open Patella
- Number of Straps 0
- Material Neoprene, Nylon
- Features Nylon Outer Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Details
Item | Knee Support |
Color | Black |
Style | Open Patella |
Number of Straps | 0 |
Material | Neoprene, Nylon |
Features | Nylon Outer Shell |
Limb Circumference - Maximum | 18 in |
Closure | Pull-On |
Inserts Included | No Inserts |
Side | Universal |
Joint Coverage | Open Joint |
Product Type | Knee Sleeve |
Limb Circumference - Minimum | 17 in |
Latex Content | Contains Latex |
Description
Knee Support, Color Black, Material Neoprene, Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size XL, Limb Circumference - Minimum 17 in, Limb Circumference - Maximum 18 in, Latex Content Contains Latex, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Nylon Outer Shell, Joint Coverage Open Joint, Inserts Included No Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- CONDOR Knee Support, Open Patella, Size S (3TCJ7)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal (G340)
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- ALLEGRO INDUSTRIES Knee Pads, Nonmarring, Nylon, Foam, Univ, PR (7103-01)
- Condor Ergonomics