Shop All Knee Pads
Condor
Knee Support, Open Patella, Size S
Mfr # 3TCJ7
Zoro # G4330925
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Open Patella
- Number of Straps 0
- Material Neoprene, Nylon
- Features Nylon Outer Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Details
Item | Knee Support |
Color | Black |
Style | Open Patella |
Number of Straps | 0 |
Material | Neoprene, Nylon |
Features | Nylon Outer Shell |
Side | Universal |
Latex Content | Contains Latex |
Closure | Pull-On |
Inserts Included | No Inserts |
Product Type | Knee Sleeve |
Limb Circumference - Minimum | 13 in |
Limb Circumference - Maximum | 14 in |
Joint Coverage | Open Joint |
Description
Knee Support, Color Black, Material Neoprene, Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size S, Limb Circumference - Minimum 13 in, Limb Circumference - Maximum 14 in, Latex Content Contains Latex, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Nylon Outer Shell, Joint Coverage Open Joint, Inserts Included No Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- MSA SAFETY Cartridge, Threaded, OV, CL, SD, CD, HC, Yellow, 10 PK, NIOSH (464046)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- Condor Knee Pads