Shop All Knee Pads
Condor
Knee Support, Open Patella, Size M
Mfr # 3TCJ6
Zoro # G3832622
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Open Patella
- Number of Straps 0
- Material Neoprene, Nylon
- Features Nylon Outer Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M |
Details
Item | Knee Support |
Color | Black |
Style | Open Patella |
Number of Straps | 0 |
Material | Neoprene, Nylon |
Features | Nylon Outer Shell |
Joint Coverage | Open Joint |
Inserts Included | No Inserts |
Product Type | Knee Sleeve |
Side | Universal |
Limb Circumference - Minimum | 14 in |
Latex Content | Contains Latex |
Limb Circumference - Maximum | 15 in |
Closure | Pull-On |
Description
Knee Support, Color Black, Material Neoprene, Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 14 in, Limb Circumference - Maximum 15 in, Latex Content Contains Latex, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Nylon Outer Shell, Joint Coverage Open Joint, Inserts Included No Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- CONDOR Knee Support, Open Patella, Size S (3TCJ7)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- BUCKET BOSS Utility Knee Pad (93300)
- CUSTOM LEATHERCRAFT ARTICULATED KNEE PADS (378)
- BUCKET BOSS Knee Pad, Flex, Washable (93500)
- SURTEK Reinforced Rubber Knee Pad (137450)
- Condor Ergonomics