Shop All Knee Pads
Condor
Knee Support, Open Patella, Size L
Mfr # 3TCJ5
Zoro # G3832613
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Open Patella
- Number of Straps 0
- Material Neoprene, Nylon
- Features Nylon Outer Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | L |
Details
Item | Knee Support |
Color | Black |
Style | Open Patella |
Number of Straps | 0 |
Material | Neoprene, Nylon |
Features | Nylon Outer Shell |
Inserts Included | No Inserts |
Joint Coverage | Open Joint |
Limb Circumference - Maximum | 17 in |
Limb Circumference - Minimum | 15 in |
Product Type | Knee Sleeve |
Closure | Pull-On |
Latex Content | Contains Latex |
Side | Universal |
Description
Knee Support, Color Black, Material Neoprene, Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum 15 in, Limb Circumference - Maximum 17 in, Latex Content Contains Latex, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Nylon Outer Shell, Joint Coverage Open Joint, Inserts Included No Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- CONDOR Knee Support, Open Patella, Size S (3TCJ7)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- BUCKET BOSS Knee Pad, Gel Dome, Flooring (95300)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- ALLEGRO INDUSTRIES Knee Pads, Nonmarring, Nylon, Foam, Univ, PR (7103-01)
- Condor Knee Pads