Shop All General Purpose Gloves
Condor
Jersey Gloves, Poly/Cotton, S, Brown, PR
Mfr # 2UUJ3
Zoro # G0048535
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Brown
- Size S ( 7 )
- Glove Coating Finish None
- Fabric Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2UUJ3
- Zoro # G0048535
- UPC # 190735061589
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Length | 9" |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (QHR6-WHITE)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (2RA15)
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- CONDOR Knit Gloves, Gray, L, PR (60VY33)
- CONDOR Knit Glove, Reversible, Poly, S, PR (3AJ97)
- CONDOR VF, Knit Gloves, Beige, L, 5JK52, PR (60VY35)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (3AD76)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- Condor Gloves & Hand Protection