Shop All General Purpose Gloves
Condor
Jersey Gloves, Cotton, S, White, PR
Mfr # 3AR55
Zoro # G0048431
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Size S ( 7 )
- Glove Coating Coverage Uncoated
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3AR55
- Zoro # G0048431
- UPC # 190735089712
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Length | 9-1/4" |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/M)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, L, PR (4NMK9)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- CONDOR Lightweight Knit Glove, Poly/Cotton, S, PR (2UTZ1)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- Condor General Purpose Gloves