Shop All General Purpose Gloves
Condor
Jersey Gloves, Brown, S, PR
Mfr # 20GY78
Zoro # G8547962
product price: $1.15
/pr
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Glove Materials Cotton, Polyester
- Length 9 1/4 in
- Glove Coating Material Uncoated
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GY78
- Zoro # G8547962
- UPC # 190735896433
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 9 1/4 in |
Details
Item | Knit Gloves |
Color | Dark Brown |
Glove Materials | Cotton, Polyester |
Glove Coating Material | Uncoated |
Fabric Weight | 8 oz |
Glove Coating Finish | None |
Lining | Jersey |
Glove Style | Jersey |
Glove Coating Coverage | Uncoated |
Glove Cut | Clute |
Thumb Style | Straight |
Application | General Work & Wet Applications |
Finger Style | Full Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Glove Liner Material | Jersey |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (2RA15)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- CONDOR VF, Knit Gloves, Beige, L, 3ZL55, PR (60VY37)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- Condor General Purpose Gloves