Shop All High Visibility Jackets & Coats
Condor
Jacket, Safety, Type 3, Lime, Fleece, L
Mfr # 2RE45
Zoro # G0012074
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size L
- Standards Meets ANSI-ISEA 107-2004
- Color Green
- Features 3M Scotchlite Material; 2" Reflective Tape on Front and Back; Multiple Features are Designed to Block Out the Cold Air and Keep You Warm Including the Front Closure, Elastic Sleeve Cuffs, Stand-Up Collar, and Hemmed Bottom With Elastic Drawcord; 2 Easy Access Front Pockets to Hold Your Keys and Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2RE45
- Zoro # G0012074
- UPC # 190735060896
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Safety Jacket |
Material | Polyester |
Standards | Meets ANSI-ISEA 107-2004 |
Color | Green |
Features | 3M Scotchlite Material; 2" Reflective Tape on Front and Back; Multiple Features are Designed to Block Out the Cold Air and Keep You Warm Including the Front Closure, Elastic Sleeve Cuffs, Stand-Up Collar, and Hemmed Bottom With Elastic Drawcord; 2 Easy Access Front Pockets to Hold Your Keys and Phone |
Closure Type | zipper |
ANSI Class | 3 |
Shop By | Closeouts |
Front Closure Type | Zipper |
ANSI Type | Class 3 |
Closure | Zipper |
Garment Color | Green |
Description
Safety Jacket, ANSI Class 3, ANSI Type Class 3, Front Closure Type Zipper, Color Green, Size L, Material Polyester, Standards Meets ANSI-ISEA 107-2004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Emergency Warning Triangle Kit, w/3 Warnings, Orange/Red (DEF73071100)
- 3M Cartridge, Black, 1 PR, NIOSH (D8001)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 2XL (4GE66)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL (4GE77)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- CONDOR XL Unisex Hooded Jacket, Orange (45XA29)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, M (4GE73)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- Condor Workwear and Protective Clothing