Shop All Disposable Shirts and Jackets
This Product is Discontinued
Condor
Isolation Gown, Universal, Blue, EVA (Discontinued)
Mfr # 56JZ90
Zoro # G4430879
Not eligible for select promotions
This Product is Discontinued
Key Features
- Sterile/Non-Sterile No
- Hazard Protection Type Non-Hazardous Liquid Spray
- Number of Pockets 0
- Packaging Individually Packaged
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 56JZ90
- Zoro # G4430879
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | Universal |
Fits Chest Size | 24 in to 36 in |
Width | 55 1/8 in |
Maximum Chest Size | 36 in |
Length Type | Knee |
Overall Width | 55 in |
Sleeve Length Type | Long Sleeve |
Minimum Chest Size | 24 in |
Overall Length | 47 1/4 in |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable No, Material EVA, Number of Pockets 0, Overall Length 47 1/4 in, Overall Width 55 in, Package Quantity 50, Packaging Individually Packaged, Protection Type Liquid & Particulate, Seam Style Welded, Size Universal, Standards 16 CFR 1611, ANSI/AAMI PB70 Level 2, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 36 in, Minimum Chest Size 24 in, Reusability No, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.