Shop All Inspection Gloves
Condor
Inspection Gloves, Womens L, PK12
Mfr # 48UR68
Zoro # G4245136
product price: $2.55
/pk 12, $0.21/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Women's L
- Color natural
- Glove Materials Cotton
- Glove Length 10 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR68
- Zoro # G4245136
- UPC # 190735892374
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Women's L |
Glove Length | 10 in |
Details
Item | Inspection Gloves |
Color | natural |
Glove Materials | Cotton |
Application | General Purpose |
Fabric Weight | Interlock |
Silicone-Free | No |
Design | Ambidextrous |
Glove Construction | Ambidextrous |
Glove Durability | Mediumweight |
ANSI/ISEA Abrasion Level | Not Rated |
Shop By | Closeouts |
Thickness | Cotton |
Description
Knit Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113034)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- CONDOR Winter Liners, Red, Acrylic, Universal, PR (4T496)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JC98)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- Condor Inspection Gloves