Shop All Inspection Gloves
Condor
Inspection Gloves, White, Nylon, L, PK12
Mfr # 48UR64
Zoro # G4245160
product price: $12.45
/pk 12, $1.04/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Materials Nylon
- Glove Length 9 1/4 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR64
- Zoro # G4245160
- UPC # 190735894590
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/4 in |
Details
Item | Inspection Gloves |
Color | White |
Glove Materials | Nylon |
Application | General Purpose |
Fabric Weight | Light |
Silicone-Free | No |
Design | Hemmed, Ambidextrous |
Glove Construction | Ambidextrous, Hemmed |
Glove Durability | Lightweight |
ANSI/ISEA Abrasion Level | Not Rated |
Thickness | Nylon |
Description
Knit Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- CONDOR Reversible Gloves, Poly, Men's M, PK12 (4JD12)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- Condor Gloves & Hand Protection